Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOLIS PARA 1/0 60/40 SN-PB

  • Mfr # 36946-2

  • Zoro # G001034506


product price: $14.19
/ea
Sold in multiples of 15 for $212.85

Key Features

Type
Parallel Splice
Insulation Material
None
Material
Copper
Finish
Tin
Contact Plating Material
Tin-Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36946-2
Zoro #
G001034506
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
100µin

Details

Item
Butt Splice Wire Connector
Type
Parallel Splice
Insulation Material
None
Material
Copper
Finish
Tin
Contact Plating Material
Tin-Lead
Terminal & Splice Style
Splice
Serrated
Yes
Sealable
No
Military Category
No
Wire Insulation Support
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.