
Butt Splice Wire Connector, 14 AWG Max, Bare, None Insulation (Discontinued)
- Mfr # 34137-3
- Zoro # G301034800
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34137-3
Zoro #
G301034800
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Overall Length
.301 in
Outside Diameter
.165 in
Material Thickness
.84 mm
Plating Thickness
100µin
Barrel Inside Diameter
.085 in
Contact Plating Thickness
100µin
Barrel Inside Diameter (Min)
.085 in
Details
Item
Butt Splice Wire Connector
Type
Parallel Splice
Color
Bare
Insulation Material
None
Maximum Operating Temperature
170 Degrees C
Material
Copper
Finish
Tin-Lead
Military Category
No
Number of Serrations
8
Sealable
No
Serrated
Yes
Terminal & Splice Style
Splice
Wire Insulation Support
Without
Contact Plating Material
Tin-Lead
Discrete Wire Type
Solid or Stranded
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.