Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SOLIS R 22-16 COMM 22-18 MIL 6 34107

SOLIS R 22-16 COMM 22-18 MIL 6 (Discontinued)

  • Mfr # 34107
  • Zoro # G800975741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34107
Zoro #
G800975741
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
#6
Overall Length
0.574 in
Barrel Inside Dia.
0.061 in

Details

Item
Ring Terminal
Insulation Type
Non-Insulated
Wire Type
Solid or Stranded, Regular Wire
Max. Temp.
338 Degrees F
Wire Range
22 to 16 AWG
Terminal Type
Ring Tongue
Seam
Closed Barrel
Terminal Orientation
Offset, Straight
Contact Plating Material
Copper, Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.