Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Ring Terminal, #5 Stud Size, 16 AWG, Bare Insulated, Orange 321885

Ring Terminal, #5 Stud Size, 16 AWG, Bare Insulated, Orange (Discontinued)

  • Mfr # 321885
  • Zoro # G301033926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321885
Zoro #
G301033926
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
16 AWG
Stud Size
#5
Barrel Inside Dia.
0.061 in
Overall Length
0.449 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Orange
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
1,200 Degrees F
Seam
Standard, Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Contact Plating Material
Nickel, Unplated
Terminal Orientation
Offset, Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.