Zoro Homepage
This item is Discontinued.
Te Connectivity SOLIS RING 26-22 2 UNPLTD 50334-3

SOLIS RING 26-22 2 UNPLTD (Discontinued)

  • Mfr # 50334-3
  • Zoro # G300942786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50334-3
Zoro #
G300942786
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
#2
Overall Length
0.419 in
Barrel Inside Dia.
0.031 in

Details

Item
Ring Terminal
Insulation Type
Non-Insulated
Wire Type
Regular Wire
Max. Temp.
338 Degrees F
Terminal Type
Ring Tongue
Wire Range
26 to 22 AWG
Seam
Standard, Closed Barrel
Contact Plating Material
Copper, Unplated
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.