Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, M3 Stud Size, 18 AWG, Bare Insulated

  • Mfr # 170720-1

  • Zoro # G300942915


product price: $0.32
/ea
Sold in multiples of 600 for $192.00

Key Features

Terminal Shape
Standard Ring Tongue
Maximum Wire Size
18 AWG
Insulation Coverage
None
Insulation Type
Bare
Stud Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170720-1
Zoro #
G300942915
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Stud Size
M3
Overall Length
0.492 in
Barrel Inside Dia.
0.1 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
338 Degrees F
Seam
Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Terminal Orientation
Offset, Straight
Contact Plating Material
Copper, Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.