
Fork Terminal, #6 Stud Size, 1.42 mm², Bare Insulated (Discontinued)
- Mfr # 53120-1
- Zoro # G800975925
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53120-1
Zoro #
G800975925
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
1.42 mm²
Minimum Wire Size
0.3 mm²
Stud Size
#6
Barrel Inside Dia.
0.141 in
Overall Length
0.576 in
Details
Item
Fork Terminal
Terminal Shape
Fork
Insulation Coverage
None
Insulation Type
Bare
Wire Type
Solid or Stranded, Regular Wire
Seam
Standard, Closed Barrel
Terminal Orientation
Straight
Contact Plating Material
Tin, Phosphor Bronze
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.