Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SOLIS SPD 22-16COMM22-18MIL 10 34118

SOLIS SPD 22-16COMM22-18MIL 10 (Discontinued)

  • Mfr # 34118
  • Zoro # G000975848
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34118
Zoro #
G000975848
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
#10
Overall Length
0.685 in
Barrel Inside Dia.
0.061 in

Details

Item
Spade Terminal
Insulation Type
Non-Insulated
Wire Range
22 AWG
Terminal Type
Spade Tongue
Seam
Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Max. Temp.
170 Degrees C
Terminal Orientation
Straight
Contact Plating Material
Copper, Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.