Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Fork Terminal, #6 Stud Size, 16 AWG, 120 V AC, Bare Insulated 323136

Fork Terminal, #6 Stud Size, 16 AWG, 120 V AC, Bare Insulated (Discontinued)

  • Mfr # 323136
  • Zoro # G400975639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
323136
Zoro #
G400975639
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
16 AWG
Stud Size
#6
Overall Length
0.5142 in
Height
107.95mm (4.250")
Barrel Inside Dia.
0.061 in
Depth
47.625mm (1.875")
Cord Length - Secondary
1.52m (5.0')
Cord Length - Primary
1.52m (5.0')

Details

Item
Fork Terminal
Insulation Coverage
None
Insulation Type
Bare
Maximum Voltage
120 V AC
Maximum Operating Temperature
338 Degrees F
Mounting Style
Stringer
Seam
Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Duty
Industrial
Contact Plating Material
Copper, Tin
Terminal Orientation
Offset, Straight
Lumens
2000
Material - Guard
#8 Gauge Zinc-plated Steel
Cord Type - Primary
12/3 SOOW
NEMA Configuration
NEMA L5-15
Guard Included
Yes
Guard Type
Steel
On/Off Switch
No
Lamp Wattage - Maximum
200W
NEMA Rating
Rain Tight
Outlet
None
Lamp Type
A21
CSA
LR85374
Socket Construction
Rubber Molded
Series
130106

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.