
Ring Terminal, #5 Stud Size, 2.5 mm², Bare Insulated (Discontinued)
- Mfr # 130106
- Zoro # G000930243
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
130106
Zoro #
G000930243
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
2.5 mm²
Minimum Wire Size
1 mm²
Stud Size
#5
Barrel Inside Dia.
0.085 in
Overall Length
0.64 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Wire Type
Regular Wire
Seam
Closed Barrel
Terminal Orientation
Straight
Contact Plating Material
Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.