Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, #10 Stud Size, 15 mm², Bare Insulated

  • Mfr # 61855-1

  • Zoro # G600975484


product price: $0.81
/ea
Sold in multiples of 1200 for $972.00

Key Features

Terminal Shape
Fork
Minimum Wire Size
5 mm²
Insulation Coverage
None
Insulation Type
Bare
Stud Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61855-1
Zoro #
G600975484
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
15 mm²
Minimum Wire Size
5 mm²
Stud Size
#10
Barrel Inside Dia.
0.241 in, 0.165 in
Overall Length
1.01 in

Details

Item
Fork Terminal
Terminal Shape
Fork
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Brass
Maximum Operating Temperature
221 Degrees F
Seam
Open Barrel
Features
Wire Insulation Support
Wire Type
Regular Wire
Terminal Orientation
Straight
Contact Plating Material
Tin
Insulation Dia
0.145 to 0.29 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.