Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPARE WIRE CAP BLU .120-.145 INS.

  • Mfr # 324486

  • Zoro # G101033997


product price: $0.80
/ea
Sold in multiples of 150 for $120.00

Key Features

Type
Splice
Color
Blue
Insulation Material
Nylon
Maximum Operating Temperature
221 Degrees F
Overall Length
.515 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
324486
Zoro #
G101033997
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
.515 in
Outside Diameter
.232 in

Details

Item
Butt Splice Wire Connector
Type
Splice
Color
Blue
Insulation Material
Nylon
Maximum Operating Temperature
221 Degrees F
Material
Copper
Finish
Tin
Terminal & Splice Style
Splice
Military Category
No
Wire/Cable Type
Unstripped Wire
Serrated
No
Support Style
Insulation Support
Sealable
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.