
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
324487
Zoro #
G501033931
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
.515 in
Outside Diameter
.302 in
Details
Color
Yellow
Insulation Material
Nylon
Maximum Operating Temperature
221 Degrees F
Insulated
Yes
Wire/Cable Type
Unstripped Wire
Military Category
No
Sealable
No
Serrated
No
Product Type
Splice Accessory
Splice Material
Copper
Operating Temperature Range
221°F
Plating Material
Tin
Terminal & Splice Style
Splice
Support Style
Insulation Support
Accessory Type
Wire Cap
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.