
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-163082-0
Zoro #
G201033934
UPC #
-
Country of Origin
Poland
Dimensions
Contact Mating Area Plating Thickness
30µin
Contact Size
16
Accepts Wire Insulation Diameter Range
.078 to .098 in
Wire/Cable Size
.75 to 1.5 mm², 18 to 16 AWG
Details
Wire Type
Regular Wire
Termination Type
Crimp
Contact Termination Area Plating Material
Tin
Color Code
Blue
Circuit Application
Signal
Test Current
13 A
Contact Type
Pin
Product Type
Contact
Contact Mating Area Plating Material
Precious Metal
Connector & Contact Terminates To
Wire & Cable
Contact Base Material
Brass
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.