Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Wrap, Polyethylene, Natural

  • Mfr # 500000-2

  • Zoro # G501034464


product price: $2.15
/ea
Sold in multiples of 200 for $430.00

Key Features

Material of Construction
Polyethylene
Color
Natural
Outside Dia.
0.125 in
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500000-2
Zoro #
G501034464
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Dia.
0.125 in
Length
100 ft

Details

Item
Cable Wrap
Material of Construction
Polyethylene
Color
Natural

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.