Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butt Splice Wire Connector, 14 AWG Max, Blue, Vinyl Insulation, 600 V

  • Mfr # 2-34071-2

  • Zoro # G101034321


product price: $1.55
/ea
Sold in multiples of 150 for $232.50

Key Features

Type
Butt Splice
Color
Blue
Maximum Wire Size
14 AWG
Insulation Material
Vinyl
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-34071-2
Zoro #
G101034321
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Overall Length
1.105 mm
Wire Insulation Diameter (Max)
.17 in

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Blue
Insulation Material
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
90 Degrees C
Material
Copper
Finish
Tin
Sealable
No
Discrete Wire Type
Solid or Stranded
Wire Insulation Support
With
Military Category
No
Serrated
Yes
Terminal & Splice Style
Splice
Support Style
Insulation Support
Number of Serrations
12
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.