
Butt Splice Wire Connector, 16 AWG Max, Bare, Red Stripes, Vinyl Insulation (Discontinued)
- Mfr # 8-55792-1
- Zoro # G800980295
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-55792-1
Zoro #
G800980295
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
16 AWG
Wire Insulation Diameter (Max)
3.56 mm [ .14 in ]
Details
Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Bare, Red Stripes
Insulation Material
Vinyl
Material
Copper
Finish
Tin
Serrated
Yes
Sealed
No
Support Style
Insulation Support
Military Category
No
Contact Plating Material
Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.