Zoro Homepage
This item is Discontinued.
Te Connectivity SPLICE 22-18 AWG .013 TPBR 160660-2

SPLICE 22-18 AWG .013 TPBR (Discontinued)

  • Mfr # 160660-2
  • Zoro # G200974962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160660-2
Zoro #
G200974962
UPC #
-
Country of Origin
Netherlands

Dimensions

Maximum Wire Size
18 AWG
Material Thickness
.33 mm [ .013 in ]

Details

Item
Butt Splice Wire Connector
Type
Splice
Insulation Material
None
Wire/Cable Type
Regular Wire
Barrel Type
Open Barrel
Strip Orientation
End Feed
Sealed
No
Contact Plating Material
Tin
Serrated
No
Splice Material
Brass
Plating Material
Tin
Insulated Wire Support
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.