Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SPLICE 400-1300 .016 BR 62759-1

SPLICE 400-1300 .016 BR (Discontinued)

  • Mfr # 62759-1
  • Zoro # G900975900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62759-1
Zoro #
G900975900
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
.102 in
Material Thickness
.016 in

Details

Item
Butt Splice Wire Connector
Type
Splice
Color
Bare
Insulation Material
None
Wire Insulation Support
Without
Sealable
No
Barrel Type
Open Barrel
Terminal & Splice Style
Splice
Barrel Style
Standard
Heavy Duty
No
Wire/Cable Type
Stranded, Solid

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.