Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butt Splice Wire Connector, 550000 CMA Max, Gray, None Insulation

  • Mfr # 53089

  • Zoro # G200975822


product price: $32.55
/ea
Sold in multiples of 3 for $97.65

Key Features

Type
Butt Splice
Color
Gray
Maximum Wire Size
550000 CMA
Insulation Material
None
Overall Length
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53089
Zoro #
G200975822
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
550000 CMA
Overall Length
4.75 in
Barrel Inside Diameter (Min)
.991 in
Contact Plating Thickness
150µin

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Gray
Insulation Material
None
Standards
UL
Material
Copper
Finish
Tin
Agency/Standard Number
E13288
Barrel Type
Closed Barrel
Wire/Cable Type
Copper
Discrete Wire Type
Stranded
Barrel Style
Long
Serrated
No
Sealable
No
Terminal & Splice Style
Splice
Wire Insulation Support
Without
Splice Configuration
Single to Single
Contact Plating Material
Tin
Agency/Standard
UL

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.