Butt Splice Wire Connector, 950000 CMA Max, Gray, None Insulation

  • Mfr # 324455

  • Zoro # G500975638


product price: $28.99
/ea
Sold in multiples of 3 for $86.97

Key Features

Type
Parallel Splice
Color
Gray
Maximum Wire Size
950000 CMA
Insulation Material
None
Standards
UL E13288
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
324455
Zoro #
G500975638
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
950000 CMA
Overall Length
1.44 in
Contact Plating Thickness
150µin
Barrel Inside Diameter (Min)
1.328 in

Details

Item
Butt Splice Wire Connector
Type
Parallel Splice
Color
Gray
Insulation Material
None
Standards
UL E13288
Material
Copper
Finish
Tin
Barrel Style
Standard
Wire/Cable Type
Copper
Serrated
No
Agency/Standard Number
E13288
Splice Configuration
Single to Multiple
Sealable
No
Agency/Standard
UL
Wire Insulation Support
Without
Contact Plating Material
Tin
Terminal & Splice Style
Splice
Barrel Type
Closed Barrel
Discrete Wire Type
Stranded

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.