Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SPLICE AMVAR 600-3000 .020BR 62157-1

SPLICE AMVAR 600-3000 .020BR (Discontinued)

  • Mfr # 62157-1
  • Zoro # G000975367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62157-1
Zoro #
G000975367
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
.225 in
Crimp Width
.11 in
Material Thickness
.02 in

Details

Item
Splice Wire Connector
Type
Splice
Insulation Material
None
Maximum Voltage
250 V
Material
Brass
Finish
Unplated
Terminal & Splice Style
Splice
Sealable
No
Number of Serrations
7
Serrated
Yes
Wire Insulation Support
Without
Wire/Cable Type
Magnet Wire
Heavy Duty
No
Barrel Type
Open Barrel
Splice Capacity
3
Strip Orientation
End Feed
Contact Plating Material
Unplated
Maximum Conductors
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.