Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPLICE BUTT HEATER WIRE 18-16 AWG BR

  • Mfr # 1438246-4

  • Zoro # G200975235


product price: $0.15
/ea
Sold in multiples of 5000 for $750.00

Key Features

Type
Splice
Maximum Wire Size
3000 CMA
Material
Brass
Finish
Unplated
Serrated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1438246-4
Zoro #
G200975235
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
3000 CMA
Material Thickness
.35 mm [ .014 in ]

Details

Item
Butt Splice Wire Connector
Type
Splice
Material
Brass
Finish
Unplated
Serrated
No
Support Style
Insulation Support
Wire/Cable Type
Regular Wire
Strip Orientation
Side Feed

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.