Butt Splice Wire Connector, 10 AWG Max, Multicolored, Vinyl Insulation

  • Mfr # 55793-1

  • Zoro # G400975936


product price: $0.74
/ea
Sold in multiples of 5000 for $3,700.00

Key Features

Type
Butt Splice
Color
Multicolored
Maximum Wire Size
10 AWG
Insulation Material
Vinyl
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55793-1
Zoro #
G400975936
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Contact Plating Thickness
100µin
Wire Insulation Diameter (Max)
.23 in

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Multicolored
Insulation Material
Vinyl
Material
Copper
Finish
Tin
Contact Plating Material
Tin
Serrated
Yes
Military Category
No
Sealable
No
Terminal & Splice Style
Splice
Support Style
Insulation Support

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.