
Butt Splice Wire Connector, 14 AWG Max, Bare, Blue Stripes, Vinyl Insulation (Discontinued)
- Mfr # 55785-1
- Zoro # G000975886
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55785-1
Zoro #
G000975886
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Contact Plating Thickness
100µin
Wire Insulation Diameter (Max)
.17 in
Details
Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Bare, Blue Stripes
Insulation Material
Vinyl
Material
Copper
Finish
Tin
Sealable
No
Serrated
Yes
Support Style
Insulation Support
Terminal & Splice Style
Splice
Contact Plating Material
Tin
Military Category
No
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.