Zoro Homepage
This item is Discontinued.
Te Connectivity SPLICE BUTT PIDG 26-22 2-323994-2

SPLICE BUTT PIDG 26-22 (Discontinued)

  • Mfr # 2-323994-2
  • Zoro # G700974752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-323994-2
Zoro #
G700974752
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22.61 mm
Wire Insulation Diameter (Max)
.082 in

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Yellow - Translucent
Insulation Material
Nylon
Maximum Operating Temperature
105 Degrees C
Material
Copper
Finish
Tin
Terminal & Splice Style
Splice
Military Category
No
Discrete Wire Type
Stranded
Serrated
Yes
Sealable
No
Contact Plating Material
Tin
Support Style
Insulation Support

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.