Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPLICE BUTT PVF2 PIDG 24-20

  • Mfr # 53547-1

  • Zoro # G900975634


product price: $1.85
/ea
Sold in multiples of 6000 for $11,100.00

Key Features

Type
Splice
Insulation Material
PVF2
Material
Copper
Finish
Tin-Lead
Terminal & Splice Style
Splice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53547-1
Zoro #
G900975634
UPC #
-
Country of Origin
United States

Dimensions

Barrel Inside Diameter (Min)
.043 in

Details

Item
Butt Splice Wire Connector
Type
Splice
Insulation Material
PVF2
Material
Copper
Finish
Tin-Lead
Terminal & Splice Style
Splice
Insulation Support Sleeve Material
Copper
Serrated
Yes
Contact Plating Material
Tin-Lead
Sealable
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.