Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SPLICE CE 22-10 34308

SPLICE CE 22-10 (Discontinued)

  • Mfr # 34308
  • Zoro # G600975897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34308
Zoro #
G600975897
UPC #
-
Country of Origin
United States

Dimensions

Wire Insulation Diameter (Max)
.235 in

Details

Item
Butt Splice Wire Connector
Type
Splice
Color
Yellow
Insulation Material
None
Material
Copper
Finish
Tin
Wire Insulation Support
Without
Terminal & Splice Style
Splice
Serrated
No
Sealable
No
Marking
VS
Military Category
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.