Zoro Homepage
This item is Discontinued.
Te Connectivity SPLICE CE 22-10 36965

SPLICE CE 22-10 (Discontinued)

  • Mfr # 36965
  • Zoro # G200975679
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36965
Zoro #
G200975679
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Wire Insulation Diameter (Max)
7.92 mm [ .312 in ]

Details

Item
Butt Splice Wire Connector
Type
Splice
Color
Purple
Material
Copper
Finish
Tin
Insulated Wire Support
No
Sealed
No
Serrated
No
Contact Plating Material
Tin
Marking
VS
Military Category
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.