SPLICE CE 22-10

  • Mfr # 8-321519-1

  • Zoro # G900977003


product price:  $0.67
/ea
Sold in multiples of 300 for $201.00

Key Features

Type
Splice
Color
Purple
Material
Copper
Finish
Tin
Sealable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8-321519-1
Zoro #
G900977003
UPC #
-
Country of Origin
United States

Details

Item
Butt Splice Wire Connector
Type
Splice
Color
Purple
Material
Copper
Finish
Tin
Sealable
No
Terminal & Splice Style
Splice
Support Style
Insulation Support
Serrated
No
Contact Plating Material
Tin
Military Category
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.