
Butt Splice Wire Connector, 12 AWG Max, PVC Insulation, 600 V (Discontinued)
- Mfr # 329251
- Zoro # G000975350
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
329251
Zoro #
G000975350
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
12 AWG
Overall Length
1.11 in
Outside Diameter
.36 in
Wire Insulation Diameter (Max)
.36 in
Inside Diameter (Recovered)
.145 in
Details
Item
Butt Splice Wire Connector
Type
Splice
Insulation Material
PVC
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
Material
Copper
Terminal & Splice Style
Splice
Barrel Type
Closed Barrel
Heavy Duty
No
Sealable
No
Discrete Wire Type
Stranded
Contact Plating Material
Tin
Wire Insulation Support
Without
Military Category
No
Serrated
No
Marking
ECV
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.