
Butt Splice Wire Connector, Purple, PVC Insulation, 300 V (Discontinued)
- Mfr # 2-328375-3
- Zoro # G000974858
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-328375-3
Zoro #
G000974858
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
.775 in
Outside Diameter
.215 in
Inside Diameter (Recovered)
.084 in
Wire Insulation Diameter (Max)
.235 in
Details
Item
Butt Splice Wire Connector
Type
Splice
Color
Purple
Insulation Material
PVC
Maximum Voltage
300 V
Maximum Operating Temperature
194 Degrees F
Material
Copper
Marking
VS
Sealable
No
Barrel Type
Closed Barrel
Serrated
No
Terminal & Splice Style
Splice
Military Category
No
Discrete Wire Type
Solid
Heavy Duty
No
Wire Insulation Support
Without
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.