
SPLICE CE 22-16
Mfr # 34306
Zoro # G700975919
product price: $0.68
/ea
Sold in multiples of 400 for $272.00
Key Features
Type
Splice
Color
Blue
Insulation Material
None
Material
Copper
Finish
Tin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34306
Zoro #
G700975919
UPC #
-
Country of Origin
United States
Dimensions
Wire Insulation Diameter (Max)
.173 in
Details
Item
Butt Splice Wire Connector
Type
Splice
Color
Blue
Insulation Material
None
Material
Copper
Finish
Tin
Sealable
No
Serrated
No
Terminal & Splice Style
Splice
Wire Insulation Support
Without
Military Category
No
Marking
VS
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.