Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SPLICE  COPALUM  BUTT  1/0 AL  2 CU 277160-1

SPLICE COPALUM BUTT 1/0 AL 2 CU (Discontinued)

  • Mfr # 277160-1
  • Zoro # G000975534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277160-1
Zoro #
G000975534
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
100µin

Details

Item
Butt Splice Wire Connector
Type
Splice
Material
Copper
Wire/Cable Type
Copper
Sealable
Yes
Contact Plating Material
Nickel
Serrated
No
Terminal & Splice Style
Splice

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.