
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52013
Zoro #
G200975778
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
30µin
Details
Item
Butt Splice Wire Connector
Type
Butt Splice
Insulation Material
None
Material
Copper
Serrated
No
Wire/Cable Type
Aluminum
Contact Plating Material
Tin
Terminal & Splice Style
Splice
Sealable
No
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.