Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPLICE COPALUM BUTT 8 12-10

  • Mfr # 51826

  • Zoro # G800975550


product price: $8.15
/ea
Sold in multiples of 20 for $163.00

Key Features

Type
Butt Splice
Maximum Wire Size
10 AWG
Insulation Material
None
Material
Copper
Wire/Cable Type
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51826
Zoro #
G800975550
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Insulation Material
None
Material
Copper
Wire/Cable Type
Aluminum
Contact Plating Material
Tin
Serrated
No
Terminal & Splice Style
Splice
Sealable
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.