Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPLICE F DRAHT+FFC

  • Mfr # 965927-1

  • Zoro # G300976446


product price: $0.16
/ea
Sold in multiples of 500 for $80.00

Key Features

Type
Splice
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
248 Degrees F
Wire Type
Copper
Wire Size
.2-.5 mm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
965927-1
Zoro #
G300976446
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
.2-.5 mm2
Wire Insulation Diameter
.045 to .063 in
Wire Size Search
22 AWG, 20 AWG, 21 AWG, 23 AWG

Details

Item
Butt Splice Wire Connector
Type
Splice
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
248 Degrees F
Wire Type
Copper
Termination Method
Crimp
Terminal & Splice Style
Splice
Contact Termination Area Plating Material
Tin (Sn)
Interface Plating
Tin (Sn)
Operating Temperature Range
-40 to 248°F
Sealable
No
Crimp Type
F-Crimp
Termination Style
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.