Zoro Homepage

SPLICE N CE 22-10

  • Mfr # 8-328730-1

  • Zoro # G400976636


product price: $1.15
/ea
Sold in multiples of 100 for $115.00

Key Features

Type
Splice
Insulation Material
Nylon
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
Overall Length
.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-328730-1
Zoro #
G400976636
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
.72 in
Outside Diameter
.456 in
Wire Insulation Diameter (Max)
.375 in
Barrel Inside Diameter (Min)
.145 in

Details

Item
Butt Splice Wire Connector
Type
Splice
Insulation Material
Nylon
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
Material
Copper
Finish
Tin
Marking
EC
Terminal & Splice Style
Splice
Serrated
No
Contact Plating Material
Tin
Wire Insulation Support
Without
Military Category
No
Heavy Duty
No
Sealable
No
Barrel Type
Closed Barrel
Discrete Wire Type
Solid or Stranded

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.