
Butt Splice Wire Connector, 14 AWG Max, Blue, Vinyl Insulation, 600 V
Mfr # 8-34071-1
Zoro # G300976903
product price: $0.76
/ea
Sold in multiples of 300 for $228.00
Key Features
Type
Butt Splice
Color
Blue
Maximum Wire Size
14 AWG
Insulation Material
Vinyl
Maximum Voltage
600 V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8-34071-1
Zoro #
G300976903
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Overall Length
1.065 mm
Wire Insulation Diameter (Max)
.17 in
Details
Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Blue
Insulation Material
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
90 Degrees C
Material
Copper
Finish
Tin
Discrete Wire Type
Solid or Stranded
Wire Insulation Support
With
Number of Serrations
12
Military Category
No
Contact Plating Material
Tin
Terminal & Splice Style
Splice
Sealable
No
Serrated
Yes
Support Style
Insulation Support
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.