
SPLICE PG BUTT 26-22
Mfr # 8-321026-1
Zoro # G600976894
product price:Â $0.99
/ea
Sold in multiples of 200 for $198.00
Key Features
Type
Butt Splice
Color
Yellow
Insulation Material
Vinyl
Material
Copper
Finish
Tin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8-321026-1
Zoro #
G600976894
UPC #
-
Country of Origin
United States
Dimensions
Wire Insulation Diameter (Max)
.08 in
Details
Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Yellow
Insulation Material
Vinyl
Material
Copper
Finish
Tin
Sealable
No
Terminal & Splice Style
Splice
Serrated
Yes
Military Category
No
Support Style
Insulation Support
Contact Plating Material
Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.