Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Butt Splice Wire Connector, 5000 CMA Max, Bare, None Insulation 63130-3

Butt Splice Wire Connector, 5000 CMA Max, Bare, None Insulation (Discontinued)

  • Mfr # 63130-3
  • Zoro # G900975597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63130-3
Zoro #
G900975597
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
5000 CMA
Overall Length
.325 in
Material Thickness
.02 in

Details

Item
Butt Splice Wire Connector
Type
Splice
Color
Bare
Insulation Material
None
Finish
Tin
Barrel Type
Open Barrel
Wire/Cable Type
Solid, Stranded
Barrel Style
Standard
Wire Insulation Support
Without
Heavy Duty
No
Sealable
No
Terminal & Splice Style
Splice

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.