
Butt Splice Wire Connector, 10 AWG Max, Bare, None Insulation (Discontinued)
- Mfr # 32151
- Zoro # G500975973
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32151
Zoro #
G500975973
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Overall Length
.565 in
Outside Diameter
.226 in
Material Thickness
.039 in
Contact Plating Thickness
100µin
Barrel Inside Diameter
.129 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.