Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPLICE SOLIS BUTT 12-10

  • Mfr # 330369

  • Zoro # G000975770


product price: $0.82
/ea
Sold in multiples of 105 for $86.10

Key Features

Type
Butt Splice
Color
Bare
Insulation Material
None
Maximum Operating Temperature
338 Degrees F
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330369
Zoro #
G000975770
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
.567 in
Outside Diameter
.226 in
Material Thickness
.042 in
Inside Diameter (Recovered)
.129 in
Barrel Inside Diameter
.129 in
Contact Plating Thickness
100µin
Plating Thickness
100µin

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Bare
Insulation Material
None
Maximum Operating Temperature
338 Degrees F
Material
Copper
Finish
Tin
Heavy Duty
No
Discrete Wire Type
Solid or Stranded
Barrel Type
Closed Barrel
Wire Insulation Support
Without
Contact Plating Material
Tin
Number of Serrations
16
Terminal & Splice Style
Splice
Serrated
Yes
Sealable
No
Splice Features
Sight Hole
Military Category
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.