Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butt Splice Wire Connector, 12 AWG Max, Bare, None Insulation

  • Mfr # 321280

  • Zoro # G800975840


product price: $1.35
/ea
Sold in multiples of 75 for $101.25

Key Features

Type
Butt Splice
Color
Bare
Maximum Wire Size
12 AWG
Insulation Material
None
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321280
Zoro #
G800975840
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
12 AWG
Outside Diameter
.178 in
Barrel Inside Diameter
.098 in
Contact Plating Thickness
100µin
Material Thickness
.033 in

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Bare
Insulation Material
None
Material
Copper
Finish
Tin
Serrated
Yes
Military Category
No
Splice Features
Sight Hole
Sealable
No
Wire Insulation Support
Without
Contact Plating Material
Tin
Terminal & Splice Style
Splice

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.