Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPLICE SOLIS BUTT 16-14

  • Mfr # 330368

  • Zoro # G800975734


product price: $0.84
/ea
Sold in multiples of 103 for $86.52

Key Features

Type
Butt Splice
Maximum Wire Size
14 AWG
Insulation Material
None
Maximum Operating Temperature
338 Degrees F
Overall Length
.567 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
330368
Zoro #
G800975734
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Overall Length
.567 in
Outside Diameter
.165 in
Inside Diameter (Recovered)
.085 in
Material Thickness
.033 in
Barrel Inside Diameter
.085 in
Contact Plating Thickness
100µin
Plating Thickness
100µin

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Insulation Material
None
Maximum Operating Temperature
338 Degrees F
Material
Copper
Finish
Tin
Heavy Duty
No
Serrated
Yes
Contact Plating Material
Tin
Wire Insulation Support
Without
Discrete Wire Type
Solid or Stranded
Military Category
No
Terminal & Splice Style
Splice
Splice Features
Sight Hole
Sealable
No
Number of Serrations
16
Barrel Type
Closed Barrel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.