
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-31819-1
Zoro #
G400976537
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
.165 in
Barrel Inside Diameter
.085 in
Material Thickness
.033 in
Details
Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Bare
Insulation Material
None
Maximum Operating Temperature
170 Degrees C
Material
Copper
Finish
Tin
Serrated
Yes
Terminal & Splice Style
Splice
Military Category
No
Wire Insulation Support
Without
Sealable
No
Number of Serrations
16
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.