Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butt Splice Wire Connector, 22 AWG Max, Bare, None Insulation

  • Mfr # 321198

  • Zoro # G300975760


product price: $0.31
/ea
Sold in multiples of 350 for $108.50

Key Features

Type
Butt Splice
Color
Bare
Maximum Wire Size
22 AWG
Insulation Material
None
Maximum Operating Temperature
170 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321198
Zoro #
G300975760
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
22 AWG
Overall Length
.385 in
Outside Diameter
.082 in
Barrel Inside Diameter
.031 in
Contact Plating Thickness
100µin
Material Thickness
.018 in

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Bare
Insulation Material
None
Maximum Operating Temperature
170 Degrees C
Material
Copper
Finish
Tin
Contact Plating Material
Tin
Serrated
Yes
Terminal & Splice Style
Splice
Wire/Cable Type
Copper
Number of Serrations
5
Wire Insulation Support
Without
Military Category
No
Sealable
No
Barrel Type
Closed
Support Style
Non - Insulation Support
Heavy Duty
No
Splice Features
Sight Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.