SPLICE SOLIS BUTT 4

  • Mfr # 8-34323-3

  • Zoro # G600977068


product price:  $5.55
/ea
Sold in multiples of 50 for $277.50

Key Features

Type
Butt Splice
Color
Bare
Insulation Material
None
Material
Copper
Finish
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8-34323-3
Zoro #
G600977068
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
.463 in
Material Thickness
.073 in
Contact Plating Thickness
100µin
Barrel Inside Diameter
.296 in

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Bare
Insulation Material
None
Material
Copper
Finish
Tin
Military Category
No
Serrated
No
Wire Insulation Support
Without
Sealable
No
Contact Plating Material
Tin
Terminal & Splice Style
Splice

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.