Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SPLICE SOLIS BUTT HT 12-10 323698

SPLICE SOLIS BUTT HT 12-10 (Discontinued)

  • Mfr # 323698
  • Zoro # G300975876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
323698
Zoro #
G300975876
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
.226 in
Material Thickness
.042 in
Barrel Inside Diameter
.129 in

Details

Item
Butt Splice Wire Connector
Type
Splice
Color
Orange
Insulation Material
None
Maximum Operating Temperature
649 Degrees C
Material
Nickel
Finish
Unplated
Splice Features
Strap
Military Category
No
Wire Insulation Support
Without
Sealable
No
Style Code
C
Terminal & Splice Style
Splice
Serrated
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.