Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPLICE SOLIS PARA 1/0

  • Mfr # 36946

  • Zoro # G800975505


product price: $2.99
/ea
Sold in multiples of 25 for $74.75

Key Features

Type
Parallel Splice
Color
Bare
Insulation Material
None
Material
Copper
Finish
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36946
Zoro #
G800975505
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
.613 in
Contact Plating Thickness
100µin
Barrel Inside Diameter
.444 in
Material Thickness
.073 in

Details

Item
Splice Wire Connector
Type
Parallel Splice
Color
Bare
Insulation Material
None
Material
Copper
Finish
Tin
Military Category
No
Serrated
No
Wire Insulation Support
Without
Contact Plating Material
Tin
Terminal & Splice Style
Splice
Sealable
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.